Eaton E30BJ Indicating Light, 30mm, Square, 24V AC/DC, Full Voltage, No Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30BJ
  • Rexel Part Number:

    664164
  • UPC:

    782113214238

Indicating Light, 30 mm, Square, No Lens, 24 Volt AC/DC, Full Voltage, for 24PSB Lamp

$ 141.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30BJ

Rexel Part # 664164

UPC 782113214238

UNSPSC 39121534

Color No Lens

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Indicator Light

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch