Eaton E30CA 30mm Indicator Light, Mutifunction, E30

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30CA
  • Rexel Part Number:

    263468
  • UPC:

    782113214320

30.5 mm, Square Multifunction Indicator Light, Illuminted, Two Lens, Wthout Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 375.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30CA

Rexel Part # 263468

UPC 782113214320

UNSPSC 39121534

Family / Style E30

IP/NEMA Rating 3

Mounting 30.5 mm

Type Illuminated

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch