Eaton E30CM Indicating Light, Dual, Square, 120V AC/DC, Full Voltage, No Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E30CM
  • Rexel Part Number:

    239874
  • UPC:

    782113214436

Indicating Light, Dual, 30 mm, Square, No Lens, 120 Volt AC/DC, Full Voltage, for 120PSB Lamp

$ 285.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E30CM

Rexel Part # 239874

UPC 782113214436

UNSPSC 39121534

Color No Lens

Family / Style E30

Material Metallic

Mounting Panel

Shape Square

Size 30 mm

Type Indicator Light

Volts AC 120

Volts DC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch