Eaton E34TB240 Indicating Light, 30mm, 240VAC, Incandescent, Lamp, No Lens, E34

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E34TB240
  • Rexel Part Number:

    281359
  • UPC:

    782113705316

Indicating Light, 30 mm, Class I Division 2, Watertight/Oiltight, Without Lens, Incandescent, Transformer Light Unit, 240 Volt AC

$ 147.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E34TB240

Rexel Part # 281359

UPC 782113705316

UNSPSC 39121534

Color No Lens

Family / Style E34

Material Non-Metallic

Mounting Panel

Size 30 mm

Type Indicator Light

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch