Eaton M22-L-G 22mm Indicator Light, Green, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-L-G
  • Rexel Part Number:

    657101
  • UPC:

    786685278551

22.5 mm, Non-metallic, Standard Operator, M22 Series, Green Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

$ 13.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-L-G

Rexel Part # 657101

UPC 786685278551

UNSPSC 39121534

Color Green

Family / Style M22

IP/NEMA Rating 4X

Mounting 22.5 mm

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch