GE CR104PLG82R Indicator Light, Red, LED, 120VAC/DC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PLG82R
  • Rexel Part Number:

    346345
  • UPC:

    78316658305

Indicator Light, Red LED, 120 Volt AC/DC, Supply, 120 Volt Lamp

$ 79.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PLG82R

Rexel Part # 346345

UPC 78316658305

UNSPSC 39122216

Color Red

Family / Style CR104

Mounting Panel

Size 30 mm

Type Indicator Light

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch