GE CR104PXG22 Push Button, Illuminated, Transformer Unit, Lamp Socket, 120V to 6V

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXG22
  • Rexel Part Number:

    275400
  • UPC:

    78316628983

Push Button, Illuminated, Transformer Unit, Lamp Socket, 120 Volt to 6 Volt

$ 52.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXG22

Rexel Part # 275400

UPC 78316628983

UNSPSC 39122216

Family / Style CR104

Size 30 mm

Type Pilot Device

Volts AC 120

Volts DC 6

View similar products in this category:

We need to order 3 of these as soon as possible. We also need 3 sets of Normally Open contacts as well, one per indicator. May we please have the correct part number? Thank you

Asked by: jwprice
  • y_2017, m_4, d_22, h_3CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_275400, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch