GE P9CLRR Indicator Light, Refracted Red Lens, Operator Only

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    P9CLRR
  • Rexel Part Number:

    615308
  • UPC:

    78316657623

Indicator Light, Refracted Red Lens, Round Polished Chrome, Operator Only

$ 6.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # P9CLRR

Rexel Part # 615308

UPC 78316657623

UNSPSC 39121521

Color Red

Family / Style P9C

Lens Round

Material Plastic

Mounting Panel

Size 22.5 mm

Type Indicator Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch