Square D 9001KP35G31 Pilot Light, 24/28V AC/DC, 30mm, Round, Green Lens, 757 Lamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001KP35G31
  • Rexel Part Number:

    222427
  • UPC:

    78590103223

Pilot Light, 24/28 Volt AC/DC, 30 mm, Round, Fresnel, Green Lens, 757 Lamp, Chrome Bezel

$ 125.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001KP35G31

Rexel Part # 222427

UPC 78590103223

UNSPSC 39121534

Amps 10

Color Green

Family / Style 9001

IP/NEMA Rating 1

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 24/28

Volts DC 24/28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch