Square D 9001SKP3 Pilot Light, 30mm, No Lens, 6V AC/DC, Transformer, Incandescent

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9001SKP3
  • Rexel Part Number:

    877657
  • UPC:

    785901857563

Pilot Light, 30 mm, No Lens, 6 Volt AC/DC, Transformer, Incandescent, 208 Volt AC

$ 143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9001SKP3

Rexel Part # 877657

UPC 785901857563

UNSPSC 39121534

Color No Lens

Family / Style 9001

IP/NEMA Rating 4

Material Plastic

Mounting Panel

Size 30 mm

Type Pilot Light

Volts AC 208/6

Volts DC 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch