Square D ZB4BV053 Pilot Light, 22.5mm, Orange, Plain Lens, LED, Head Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BV053
  • Rexel Part Number:

    263172
  • UPC:

    78590135416

Pilot Light, 22.5 mm, Orange, Plain Lens, LED, Head Only

$ 7.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BV053

Rexel Part # 263172

UPC 78590135416

UNSPSC 39121512

Color Orange

Family / Style ZB4

IP/NEMA Rating IP66

Material Metal

Mounting Panel

Size 22.5 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch