Square D ZB4BV06 Pilot Light, 22.5mm, Blue, Plain Lens, BA9s, Head Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BV06
  • Rexel Part Number:

    253361
  • UPC:

    78590135423

Pilot Light, 22.5 mm, Blue, Plain Lens, BA 9s, Head Only

$ 7.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BV06

Rexel Part # 253361

UPC 78590135423

UNSPSC 39122216

Color Blue

Family / Style ZB4

IP/NEMA Rating IP66

Material Metal

Mounting Screw Clamp

Size 22.5 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch