Square D ZB5AV043 Pilot Light, LED Red, Plain Lens, 22.5mm, Head Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AV043
  • Rexel Part Number:

    18881
  • UPC:

    78590135505

Pilot Light, LED Red, Plain Lens, 22.5 mm, Head Only, NEMA 1/2/3/4/4X/12/13

$ 7.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AV043

Rexel Part # 18881

UPC 78590135505

UNSPSC 39121512

Color Red

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Light

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch