Sea Gull 9469-15 10/2 Indoor Low Voltage Cable, White, 25'

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9469-15
  • Rexel Part Number:

    57980
  • UPC:

    785652946950

(2) 10 AWG Conductors, Standed Copper, White, 24V, 25 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9469-15

Rexel Part # 57980

UPC 785652946950

UNSPSC 26121613

Color White

Conductors 2

Gauge 10

Jacket PVC

Length 25 ft

Material Copper

Type Lighting Wire

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch