Eaton ECB225F 225A, 1-Phase, 240V, NEMA 1 Enclosure

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECB225F
  • Rexel Part Number:

    84128
  • UPC:

    782113098753

225 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 1, Indoor, Flush Mount Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with BW, BWH or CSR Type Main Circuit Breakers. Includes: (1) Ground Lug. HxWxD: 23.25" x 8.88" x 4.50".

$ 302.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECB225F

Rexel Part # 84128

UPC 782113098753

UNSPSC 39121318

Amps 225

Family / Style ECB

Mounting Flush

Phase 1

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch