GE TE100S Breaker Enclosure, NEMA 1, 100A, E-150 SE150, Surface Mount

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TE100S
  • Rexel Part Number:

    38152
  • UPC:

    78316400491

Breaker, Enclosure, E150 SE150, 100 Amp Rated, NEMA 1, Steel Surface Mount, 17.0 Inch H x 4.75 Inch D x 9.38 Inch W, 9.38 Lbs Weight

$ 337.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TE100S

Rexel Part # 38152

UPC 78316400491

UNSPSC 39121601

Amps 100

Family / Style TE

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch