Square D J250F Breaker, Molded Case, Enclosure, NEMA 1, 3P, 250A, Powerpact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    J250F
  • Rexel Part Number:

    106849
  • UPC:

    78590141728

Breaker, Molded Case, Enclosure, NEMA 1, Flush, 3-Pole, 250 Amp, Powerpact

$ 342.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # J250F

Rexel Part # 106849

UPC 78590141728

UNSPSC 39121616

Amps 250

Family / Style J2

IP/NEMA Rating 1

Material Steel

Mounting Flush

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch