Square D JD250S Breaker, Molded Case, Enclosure, NEMA 1, 3P, 250A, Powerpact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    JD250S
  • Rexel Part Number:

    153336
  • UPC:

    78590159924

Breaker, Molded Case, Enclosure, NEMA 1, Surface, 3-Pole, 250 Amp, Powerpact

$ 285.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # JD250S

Rexel Part # 153336

UPC 78590159924

UNSPSC 39121616

Amps 250

Family / Style JD2

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch