Multiple WELD1/0K500RL Welding Cable, 1/0 AWG, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    WELD1/0K500RL
  • Rexel Part Number:

    526620
  • UPC:

Welding Cable, 1/0 AWG, 500' Reel

$ 3,080.21 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # WELD1/0K500RL

Rexel Part # 526620

UPC

UNSPSC 26121636

Color Black

Gauge 1/0

Length 500 ft

Material Copper

Type Welding Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch