Multiple WELD2KGRN1000RL Welding Cable, 2 AWG Stranded Copper, Green, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    WELD2KGRN1000RL
  • Rexel Part Number:

    697714
  • UPC:

Welding Cable, 2 AWG Stranded Copper, Green, 600 Volt, 1000'

$ 2,834.58 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # WELD2KGRN1000RL

Rexel Part # 697714

UPC

UNSPSC 26121636

Color Green

Conductors 1

Gauge 2

Jacket EPR

Length 1000 ft

Material Copper

Type Welding Cable

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch