Multiple WELD4/0K1000RL Welding Cable, 4/0 AWG, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    WELD4/0K1000RL
  • Rexel Part Number:

    59930
  • UPC:

Welding Cable, 4/0 AWG, 1000' Reel

$ 5,851.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # WELD4/0K1000RL

Rexel Part # 59930

UPC

UNSPSC 26121636

Color Black

Gauge 4/0

Length 1000 ft

Material Copper

Type Welding Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch