Multiple WELD4/0K250RL Welding Cable, 4/0 AWG, 250' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    WELD4/0K250RL
  • Rexel Part Number:

    17175
  • UPC:

    98013045116

Welding Cable, 4/0 AWG, 250' Reel

$ 5,851.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # WELD4/0K250RL

Rexel Part # 17175

UPC 98013045116

UNSPSC 23271813

Color Black

Gauge 4/0

Length 250 ft

Material Copper

Type Welding Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch