Allen-Bradley 22C-B065A103 Drive, PowerFlex 400, 240VAC, 3PH, 65A, 15KW, 20HP, IP30

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22C-B065A103
  • Rexel Part Number:

    51704
  • UPC:

    82091923407

Drive, Variable Frequency, PowerFlex 400, 200 - 240 Volt AC, 3 Phase, 65 Amp, 15 Kilowatt, 20 Horse Power, IP20

$ 2,810.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22C-B065A103

Rexel Part # 51704

UPC 82091923407

UNSPSC 39122001

Amps 65

Family / Style PowerFlex

Horsepower 20

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 240

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch