GE 6KFP43150X9XXCB1 Drive, Variable Frequency, 260A, 480VAC, 3PH, 110kW, Fan & Pump

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    6KFP43150X9XXCB1
  • Rexel Part Number:

    820861
  • UPC:

    783164452785

Drive, Variable Frequency, 260 Amp, 480 Volt AC, 3-Phase, 110 kW, 150 Horse Power, Fan & Pump

$ 14,200.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # 6KFP43150X9XXCB1

Rexel Part # 820861

UPC 783164452785

UNSPSC 39122001

Amps 260

Family / Style AF-6

Horsepower 150

Type Drive

Volts AC 480

Wattage 110 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch