Square D ATV61HD30N4 Variable Speed Drive, Altivar 61, 30kW, 40HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV61HD30N4
  • Rexel Part Number:

    117460
  • UPC:

    78590174932

Variable Speed Drive, Altivar 61, 30 kW, 40 HP, 66 Amp, With Heat Sink, 480 Volt AC, 3-Phase

$ 3,744.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV61HD30N4

Rexel Part # 117460

UPC 78590174932

UNSPSC 39122001

Amps 66

Family / Style Altivar

Horsepower 40

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 480

Wattage 30 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch