Square D ATV61HU75N4 Variable Speed Drive, Altivar 61, 7.5kW, 10HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV61HU75N4
  • Rexel Part Number:

    179697
  • UPC:

    78590174933

Variable Speed Drive, Altivar 61, 7.5 kW, 10 HP, 27 Amp, With Heat Sink, 480 Volt AC, 3-Phase

$ 1,578.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV61HU75N4

Rexel Part # 179697

UPC 78590174933

UNSPSC 39122001

Amps 27

Family / Style Altivar

Horsepower 10

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 480

Wattage 7.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch