Leviton TWR20-W Tamper Resistant Duplex Receptacle, 20A, 125V, White, 5-20R

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    TWR20-W
  • Rexel Part Number:

    17745
  • UPC:

    078477381854

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper & Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Nickel Plated Brass Strap – White.

$ 559.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # TWR20-W

Rexel Part # 17745

UPC 078477381854

UNSPSC 39111503

Amps 20

Color White

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch