Carlon CH4X1C-150 Innerduct, Plenum-Gard, 1-1/2", 150' Coil

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    CH4X1C-150
  • Rexel Part Number:

    283710
  • UPC:

    79120720364

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit, 1-1/2", Orange, 150' Coil, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

$ 920.00 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # CH4X1C-150

Rexel Part # 283710

UPC 79120720364

UNSPSC 39131706

Color Orange

Diameter 1 1/2 in

Length 150 ft

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch