239843 Riser Rated Innerduct, 2", 100' Coil

  • Mfr Number:

    239843
  • Rexel Part Number:

    415347
  • UPC:

Riser Rated Innerduct, 2", 100' Coil

$ 295.63 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 100

Mfr / Brand

Mfr Part # 239843

Rexel Part # 415347

UPC

UNSPSC 39131700

Color Orange

Diameter 2 in

Length 100 ft

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch