Carlon DF4X1C-1500 Innerduct, Riser-Gard, 1", 1500' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    DF4X1C-1500
  • Rexel Part Number:

    236772
  • UPC:

    79120735148

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1", 1500' Reel, Orange, for use in Riser and General Purpose Applications

$ 66.60 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # DF4X1C-1500

Rexel Part # 236772

UPC 79120735148

UNSPSC 39131706

Color Orange

Diameter 1 in

Length 1500 ft

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch