Carlon DG4X1C-1500 Innerduct, Riser-Gard, 1-1/4", 1500' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    DG4X1C-1500
  • Rexel Part Number:

    231171
  • UPC:

    79120735399

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1-1/4", 1500' Reel, Orange, for use in Riser and General Purpose Applications

$ 219.14 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # DG4X1C-1500

Rexel Part # 231171

UPC 79120735399

UNSPSC 39131706

Color Orange

Diameter 1 1/4 in

Length Cut to Length

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch