Carlon DG4X1C-1600 Innerduct, Riser-Gard, 1-1/4", 1600' Reel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    DG4X1C-1600
  • Rexel Part Number:

    47896
  • UPC:

    79120721713

Innerduct, Riser-Gard, Non-Metallic Pliable Raceway, 1-1/4", 1600' Reel, Orange, for use in Riser and General Purpose Applications

$ 201.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # DG4X1C-1600

Rexel Part # 47896

UPC 79120721713

UNSPSC 39131706

Color Orange

Diameter 1 1/4 in

Length Cut to Length

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch