Carlon DG4X1C-4500 1-1/4" Innerduct

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    DG4X1C-4500
  • Rexel Part Number:

    718007
  • UPC:

    791207351124

1-1/4" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. Includes: Pull String. 4500' Reel.

$ 191.46 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Carlon

Mfr Part # DG4X1C-4500

Rexel Part # 718007

UPC 791207351124

UNSPSC 39131706

Color Orange

Diameter 1 1/4 in

Length 4500 ft

Material Non-Metallic

Type Innerduct

Place your Will Call order by clicking the cart button next to the appropriate Branch