AFC 0215-10-00 EMT Compression Connector, 1-1/4", Insulated, Concrete Tight, Steel

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    0215-10-00
  • Rexel Part Number:

    615939
  • UPC:

    07768014812

EMT Compression Connector, 1-1/4 Inch, Insulated, Concrete Tight, Steel, UL 514-B

$ 103.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand AFC

Mfr Part # 0215-10-00

Rexel Part # 615939

UPC 07768014812

UNSPSC 39131707

Diameter 1 1/4 in

Material Steel

Size 1 1/4 in

Type EMT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch