3M 314U-BOX Insulation Displacement Connector, Dual Element, 22-14 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    314U-BOX
  • Rexel Part Number:

    144104
  • UPC:

    054007092322

Insulation Displacement Connector, Dry Environment, Flame Retardant, Wire Range: 22 - 14 AWG. Package of 50.

$ 62.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # 314U-BOX

Rexel Part # 144104

UPC 054007092322

UNSPSC 39121409

Gauge 22

Material Non-Metallic

Type Insulation Displacement Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch