3M UY2(BX) Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polypropylene, Moisture Resistant, 100/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    UY2(BX)
  • Rexel Part Number:

    252094
  • UPC:

    05111526121

Insulation Displacement Connector, Scotchlok Butt Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Accepts conductors of different sizes, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.

$ 13.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # UY2(BX)

Rexel Part # 252094

UPC 05111526121

UNSPSC 43222814

Color Yellow

Diameter 0.820 in

Gauge 26

Material Gel-Filled

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch