Ilsco IPC-250-4/0 6 AWG to 250 MCM Insulation Piercing Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-250-4/0
  • Rexel Part Number:

    40201
  • UPC:

    783669523737

Insulation Piercing Connector, Main Conductor Range: 250 MCM - 1 AWG, Tap Conductor Range: 6 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: 205 Amp, Bolt Head Size: 5/8".

$ 39.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-250-4/0

Rexel Part # 40201

UPC 783669523737

UNSPSC 39121408

Amps 260

Gauge 6

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch