Ilsco IPC-350-4/0 10 AWG to 350 MCM Insulation Piercing Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-350-4/0
  • Rexel Part Number:

    80696
  • UPC:

    783669532746

Insulation Piercing Connector, Main Conductor Range: 350 MCM - 4/0 AWG, Tap Conductor Range: 4/0 AWG - 10 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: 205 Amp, Bolt Head Size: 5/8".

$ 73.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-350-4/0

Rexel Part # 80696

UPC 783669532746

UNSPSC 39121408

Amps 260

Gauge 4/0

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch