Ilsco IPC-4/0-2/0 2 to 4/0 AWG Insulation Piercing Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-4/0-2/0
  • Rexel Part Number:

    40136
  • UPC:

    783669532715

Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".

$ 29.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-4/0-2/0

Rexel Part # 40136

UPC 783669532715

UNSPSC 39121408

Amps 195

Gauge 6

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch