Ilsco IPC-500-12 Ipc (r)500-250 (t)10-12 Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-500-12
  • Rexel Part Number:

    33667
  • UPC:

    783669532777

Insulation Piercing Connector, Main Conductor Range: 500 MCM - 250 MCM, Tap Conductor Range: 12 - 10 AWG, Voltage: 600V, Copper Current Rating: 40 Amp, Aluminum Current Rating: 35, Bolt Head Size: 5/8".

$ 94.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-500-12

Rexel Part # 33667

UPC 783669532777

UNSPSC 39121408

Amps 40

Gauge 12

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch