Ilsco IPC-500-250-B 4 AWG to 500 MCM Insulation Piercing Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-500-250-B
  • Rexel Part Number:

    112221
  • UPC:

    783669532982

Insulation Piercing Connector, Main Conductor Range: 500 MCM - 250 MCM, Tap Conductor Range: 250 MCM - 4 AWG, Voltage: 600V, Copper Current Rating: 290 Amp, Aluminum Current Rating: 230, Bolt Head Size: 5/8 " - 11/16".

$ 113.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-500-250-B

Rexel Part # 112221

UPC 783669532982

UNSPSC 39121408

Amps 290

Gauge 4

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch