Ilsco IPC-500-500 250 to 500 MCM Insulation Piercing Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IPC-500-500
  • Rexel Part Number:

    33619
  • UPC:

    783669532807

Insulation Piercing Connector, Main Conductor Range: 500 MCM - 300 MCM, Tap Conductor Range: 500 MCM - 250 MCM, Voltage: 600V, Copper Current Rating: 430 Amp, Aluminum Current Rating: 350, Bolt Head Size: 7/8".

$ 193.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IPC-500-500

Rexel Part # 33619

UPC 783669532807

UNSPSC 39121408

Amps 430

Gauge 250

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch