NSI Tork IPCS1010 8 to 1/0 AWG Insulation Piercing Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPCS1010
  • Rexel Part Number:

    252079
  • UPC:

    662381082633

Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 1/0 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.

$ 33.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPCS1010

Rexel Part # 252079

UPC 662381082633

UNSPSC 39121428

Amps 190

Gauge 8

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch