NSI Tork IPCS4040 2 to 4/0 AWG Insulation Piercing Connector

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPCS4040
  • Rexel Part Number:

    252105
  • UPC:

    662381082664

Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 4 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 405 Amp, Aluminum Current Rating: 315 Amp.

$ 45.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPCS4040

Rexel Part # 252105

UPC 662381082664

UNSPSC 39121428

Amps 405

Gauge 4

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch