Penn-Union IPC-4/0-2 4 to 4/0 AWG Insulation Piercing Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    IPC-4/0-2
  • Rexel Part Number:

    269137
  • UPC:

    78503740922

Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60 Amp, Bolt Head Size: 1/2".

$ 15.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # IPC-4/0-2

Rexel Part # 269137

UPC 78503740922

UNSPSC 39121409

Amps 75

Gauge 4

Type Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch