Fluke FLUKE-1577 Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-1577
  • Rexel Part Number:

    213918
  • UPC:

    095969262965

Multimeter, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 600Mohm) & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, (4) AA Batteries & Quick Reference Guide

$ 629.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-1577

Rexel Part # 213918

UPC 095969262965

UNSPSC 41113624

Type Multimeter

Volts AC 1000

Volts DC 1000

Fluke FLUKE-1577 Multimeter is rated 5.0 out of 5 by 8.
Rated 5 out of 5 by from Big time and money saver! This is a great way to save time when you are in the mass building industry. Its one tool that performs several operations with great accuracy. It is light weight and easy to operate. It is super lightweight and is easy to keep by your side with the magnetic hanging system that keeps both hands free for multi-tasking! It also has a captive discharge for added safety! I have bought one for each man on the crew and recommended to many others and have gotten 100% positive feedback. I am a repeat customer!
Date published: 2016-12-11
Rated 5 out of 5 by from One of hte Best Multi Meters Yet I've been using this Meter for almost 2yrs now, from just checking voltage all the way to checking insulation in motors. I would recommend this meter to any Industrial Electrician.
Date published: 2012-10-19
Rated 5 out of 5 by from simple and easy Everything on this meter is simple and easy to use. Big and bright display. I'm an automotive technican and I use this meter for everything. Fluke meters by far in my opinion are the best.
Date published: 2012-06-07
Rated 5 out of 5 by from tool mgr i have a fluke 16 multimeter and have been using for over 11 years now, i think they are the best on the market. this one has never failed and that in itself is a selling point to me.as far as i'm concerned fluke brands are all i buy. thank you for a great product.
Date published: 2012-06-07
Rated 5 out of 5 by from Great meter Purchased the 1587 in January of 2015. It has performed flawlessly. Having a full functioning multimeter with a built in insulation tester in my tool bag is super convenient and is great for working on VFDs and motors. No more lugging around a hand crank insulation tester. Looking forward to upgrading to the 1587 with Fluke Connect.
Date published: 2016-12-08
Rated 5 out of 5 by from Easy to use. I had our company purchase one of these about 4 years ago, and it has come in handy on quite a few occasions. From testing the insulation, to a multimeter, it handles just about everything our shop needs.
Date published: 2016-12-12
Rated 5 out of 5 by from MegOhmMeter ive owned this unit for a few years now. it works amazing, it of now my go to meter for almost every job except amp readings
Date published: 2016-12-07
Rated 5 out of 5 by from Should be in every toolbox Simple straightforward operation. No need to re-learn how to use on every job.
Date published: 2016-12-08
  • y_2017, m_4, d_24, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_213918, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch