Greenlee 5882 Ohm Meter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    5882
  • Rexel Part Number:

    90599
  • UPC:

    783310075738

Ohm Meter, Megohmmeter, Maximum Rating: 2000Mohm & 1000V AC/DC, Features: Continuity, Voltage (0V - 600V), Resistance (0Kohm - 200Mohm), Bar Graph & Auto Ranging, Includes: (6) AA Batteries, Test Leads & Case

$ 940.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 5882

Rexel Part # 90599

UPC 783310075738

UNSPSC 41113637

Type Ohm Meter

Volts AC 1000

Volts DC 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch