PPC Insulators 504 Porcelain Strain Insulator, 4-1/2"

  • Mfr/Brand Name:

    PPC Insulators
  • Mfr Number:

    504
  • Rexel Part Number:

    484847
  • UPC:

    66311223006

Strain Insulator, Material: Porcelain. Size: 4-1/4" Length, 2-7/8" Width. Hole Diameter: 7/8". Tensile Strength: 12,000 lbs.

$ 788.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand PPC Insulators

Mfr Part # 504

Rexel Part # 484847

UPC 66311223006

UNSPSC 39121721

Diameter 7/8 in

Length 4 1/4 in

Material Porcelain

Type Insulator

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch