Hoffman ISO13438 Stand-off Insulator

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ISO13438
  • Rexel Part Number:

    296101
  • UPC:

    782856579434

Stand-off Insulator, 600V, Height: 1-3/4”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 9/16", Working Range: -40°F to 266°F, Color: Black.

$ 2.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ISO13438

Rexel Part # 296101

UPC 782856579434

UNSPSC 39121721

Diameter 3/8 in

Type Insulator

Place your Will Call order by clicking the cart button next to the appropriate Branch