Sola Hevi-Duty RELAYCARD-SDU Relay, Dry ContactI/O Box, NO/NC Contact Signals

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    RELAYCARD-SDU
  • Rexel Part Number:

    70922
  • UPC:

    783472603893

Dry Contact I/O Relay Box, IP20 Hardwired 22 - 12 AWG, NO/NC Form "C" Contacts. Relay contact signal for "On Battery", "Low Battery" & "UPS Shutdown".

$ 184.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # RELAYCARD-SDU

Rexel Part # 70922

UPC 783472603893

UNSPSC 39121011

Family / Style SDU

Gauge 22

IP/NEMA Rating IP20

Mounting Device

Phase 1

Poles 2

Type Relay Card

Place your Will Call order by clicking the cart button next to the appropriate Branch